Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Tin Plated, 450.00Mm Length
Mfr # 2149211115
Zoro # G205926034
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 214921
- Cable Length 450.00mm
- Wire/Cable Type UL 1061
- Material - Metal Phosphor Bronze
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2149211115
- Zoro # G205926034
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Insulation Diameter | 1.04mm max. |
Wire Size AWG | 28 |
Details
Series | 214921 |
Wire/Cable Type | UL 1061 |
Material - Metal | Phosphor Bronze |
Termination Interface: Style | Crimp or Compression |
Pitch - Mating Interface | 1.25mm |
Voltage - Maximum | 125V AC (RMS)/DC |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Material - Plating Termination | Tin |
Plating min - Mating | 0.889µm |
Current - Maximum per Contact | 1.0A |
Color - Resin | Black |
Gender | Female-Pigtail |
Material - Plating Mating | Tin |
Product Name | PicoBlade |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK100 (PN14-8R-C)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- FUNCTIONAL DEVICES-RIB Control Transformer, 240 VA, 60 °C, 24V AC, 120V AC (TR240VA001)
- SOLAHD Smart UPS, 850 VA, 0 Outlets, DIN Rail, Out: 120V AC , In:120V AC (SDU850B)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- Molex Communication Cables