Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Tin Plated, 300.00Mm Length
Mfr # 2149211224
Zoro # G405925653
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214921
- Cable Length 300.00mm
- Wire/Cable Type UL 1061
- Gender Female-Pigtail
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149211224
- Zoro # G405925653
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.04mm max. |
Wire Size AWG | 26 |
Details
Series | 214921 |
Wire/Cable Type | UL 1061 |
Gender | Female-Pigtail |
Material - Plating Mating | Tin |
Plating min - Mating | 0.889µm |
Color - Resin | Red |
Material - Metal | Phosphor Bronze |
Circuits (Loaded) | 1 |
Voltage - Maximum | 125V AC (RMS)/DC |
Termination Interface: Style | Crimp or Compression |
Single Ended | Yes |
Current - Maximum per Contact | 1.0A |
Pitch - Mating Interface | 1.25mm |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | PicoBlade |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1BAA-R63/D)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2202)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362J)
- CAROL Comm Cable, Unshielded, 22/10, 1000 Ft. (C4071A.41.10)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- Molex Communication Cables