Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Tin Plated, 300.00Mm Length
Mfr # 2149211214
Zoro # G805925598
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Pitch - Mating Interface 1.25mm
- Current - Maximum per Contact 1.0A
- Material - Plating Termination Tin
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149211214
- Zoro # G805925598
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 1.04mm max. |
Details
Pitch - Mating Interface | 1.25mm |
Current - Maximum per Contact | 1.0A |
Material - Plating Termination | Tin |
Color - Resin | Black |
Circuits (Loaded) | 1 |
Voltage - Maximum | 125V AC (RMS)/DC |
Termination Interface: Style | Crimp or Compression |
Plating min - Mating | 0.889µm |
Material - Metal | Phosphor Bronze |
Gender | Female-Pigtail |
Wire/Cable Type | UL 1061 |
Single Ended | Yes |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EHD Series 100A, 3 Pole, 480V AC (EHD3100)
- CALCONDUIT Nipple, 1 in. x 4 in., Aluminum (119305)
- DAYTON Flush Indicator Light, 8mm, 24V, Green (22NY74)
- PERFORMANCE TOOL 30 pc Mini Fuse Set (1489)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 30 ft (25-3-PC-30-GY)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- Molex Communication Cables