Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Tin Plated, 225.00Mm Length
Mfr # 2149211223
Zoro # G905925634
product price: $0.91
/ea
Sold in multiples of 3000 for $2,730.00
$2,730.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 225.00mm
- Material - Plating Termination Tin
- Wire Size AWG 26
- Voltage - Maximum 125V AC (RMS)/DC
- Color - Resin Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149211223
- Zoro # G905925634
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 225.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 1.04mm max. |
Details
Material - Plating Termination | Tin |
Voltage - Maximum | 125V AC (RMS)/DC |
Color - Resin | Red |
Material - Plating Mating | Tin |
Circuits (Loaded) | 1 |
Gender | Female-Pigtail |
Material - Metal | Phosphor Bronze |
Pitch - Mating Interface | 1.25mm |
Single Ended | Yes |
Wire/Cable Type | UL 1061 |
Termination Interface: Style | Crimp or Compression |
Plating min - Mating | 0.889µm |
Current - Maximum per Contact | 1.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C 12 Strand Fiber Dist Pigtail, Singlemode, SC/UPC Conn, Blue Boots, 3 meter (FWT15F2-00112)
- IGUS Cable Carrier, Mini, Open, OW1.42In / 36mm (15-025-075-0-3)
- MOXA Indust. Rs-232/422/485 Converter. (TCC-100)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 50 ft Length, Red, 0.109" Diameter, 600 Volts, Building Wire (14STRREDTHHN50)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- Molex Communication Cables