Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Tin Plated, 225.00Mm Length
Mfr # 2149211213
Zoro # G905925665
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 214921
- Cable Length 225.00mm
- Plating min - Mating 0.889µm
- Pitch - Mating Interface 1.25mm
- Current - Maximum per Contact 1.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149211213
- Zoro # G905925665
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 225.00mm |
Wire Insulation Diameter | 1.04mm max. |
Wire Size AWG | 26 |
Details
Series | 214921 |
Plating min - Mating | 0.889µm |
Pitch - Mating Interface | 1.25mm |
Current - Maximum per Contact | 1.0A |
Single Ended | Yes |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 125V AC (RMS)/DC |
Color - Resin | Black |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Tin |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Gender | Female-Pigtail |
Wire/Cable Type | UL 1061 |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Product Name | PicoBlade |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Watertight Straight Blade Connector, 6-15R, 15A, 250VAC, Yellow (HBL15W49)
- DAYTON Class 2 Transformer, 60 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF2)
- GARDNER BENDER Vinyl-Insulated Spade Terminal, 12-10, PK5 (75-116)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., Aluminum (119323)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- Molex Communication Cables