Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Tin Plated, 225.00Mm Length
Mfr # 2149211123
Zoro # G005925961
product price: $1.25
/ea
Sold in multiples of 75 for $93.75
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214921
- Cable Length 225.00mm
- Current - Maximum per Contact 1.0A
- Single Ended Yes
- Wire/Cable Type UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149211123
- Zoro # G005925961
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 225.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 1.04mm max. |
Details
Series | 214921 |
Current - Maximum per Contact | 1.0A |
Single Ended | Yes |
Wire/Cable Type | UL 1061 |
Gender | Female-Pigtail |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Voltage - Maximum | 125V AC (RMS)/DC |
Plating min - Mating | 0.889µm |
Pitch - Mating Interface | 1.25mm |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Phosphor Bronze |
Color - Resin | Red |
Material - Plating Mating | Tin |
Product Name | PicoBlade |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback, non-insulated, 12-10, PK100 (31A510)
- SIEMENS Non-Illum Selector Switch, Keyed, 1NO/1NC (52SC6CEA1)
- BLACKBURN Mechanical Conn, Offset Tang, 3/0 to 4 AWG (BTC3104)
- JOHNSON CONTROLS Current Sensing Relay, 0.5A, 30VAC/DC (R310AD-1C)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- CAROL Tray Cable, Shielded, 16/3, 1000 Ft. (C0457A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- Molex Communication Cables