Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Tin Plated, 225.00Mm Length
Mfr # 2149211113
Zoro # G005926012
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214921
- Cable Length 225.00mm
- Wire/Cable Type UL 1061
- Single Ended Yes
- Circuits (Loaded) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149211113
- Zoro # G005926012
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 225.00mm |
Wire Insulation Diameter | 1.04mm max. |
Wire Size AWG | 28 |
Details
Series | 214921 |
Wire/Cable Type | UL 1061 |
Single Ended | Yes |
Circuits (Loaded) | 1 |
Termination Interface: Style | Crimp or Compression |
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 1.0A |
Color - Resin | Black |
Plating min - Mating | 0.889µm |
Voltage - Maximum | 125V AC (RMS)/DC |
Pitch - Mating Interface | 1.25mm |
Gender | Female-Pigtail |
Material - Metal | Phosphor Bronze |
Product Name | PicoBlade |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Can Wrench, Hex Head 7/16 In and 3/8 In (44007000)
- SIEMENS Meter Main, MM, 2 Spaces, 200A, Main Circuit Breaker, 1 Phase (MM0202B1200RJB)
- MOXA Indust. 10/100Baset To 100Basefx Mdia Cnvrter, Single Mode, Imc-21A-S-Sc (IMC-21A-S-SC)
- KILLARK Cable Connector, 2.30" L, 1/2"Hub Trade (MC1C)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- Molex Communication Cables