Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Tin Plated, 150.00Mm Length
Mfr # 2149211222
Zoro # G705925612
product price: $1.25
/ea
Sold in multiples of 75 for $93.75
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Wire Insulation Diameter 1.04mm max.
- Gender Female-Pigtail
- Wire/Cable Type UL 1061
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149211222
- Zoro # G705925612
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.04mm max. |
Wire Size AWG | 26 |
Details
Gender | Female-Pigtail |
Wire/Cable Type | UL 1061 |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Material - Metal | Phosphor Bronze |
Pitch - Mating Interface | 1.25mm |
Color - Resin | Red |
Voltage - Maximum | 125V AC (RMS)/DC |
Single Ended | Yes |
Termination Interface: Style | Crimp or Compression |
Current - Maximum per Contact | 1.0A |
Circuits (Loaded) | 1 |
Plating min - Mating | 0.889µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 8 to 60 psi (APAN71H012CS0260#-NSR)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 50A, 600V AC, Non-Indicating (KTS-R-50)
- FLEX-STRUT Post Base, Square, For Double Strut, 2-Hole (FS-5816SQ E/G)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXG21F)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- Molex Communication Cables