Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Tin Plated, 150.00Mm Length
Mfr # 2149211212
Zoro # G705925605
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Color - Resin Black
- Wire/Cable Type UL 1061
- Material - Plating Mating Tin
- Current - Maximum per Contact 1.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149211212
- Zoro # G705925605
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.04mm max. |
Wire Size AWG | 26 |
Details
Color - Resin | Black |
Wire/Cable Type | UL 1061 |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 1.0A |
Circuits (Loaded) | 1 |
Voltage - Maximum | 125V AC (RMS)/DC |
Single Ended | Yes |
Plating min - Mating | 0.889µm |
Material - Plating Termination | Tin |
Termination Interface: Style | Crimp or Compression |
Pitch - Mating Interface | 1.25mm |
Gender | Female-Pigtail |
Material - Metal | Phosphor Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQC Series 60A, 2 Pole, 120/240V AC (THQC2160WL)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BC4)
- EATON CUTLER-HAMMER HUB CLOSURE 1-1/2"" (ARP00005CH15)
- ROWE High Voltage Lead Wire, HV, 22 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1022-0-50)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 10 ft (25-3-PP-10-GY)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- Molex Communication Cables