Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Tin Plated, 150.00Mm Length
Mfr # 2149211122
Zoro # G405926032
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Gender Female-Pigtail
- Plating min - Mating 0.889µm
- Circuits (Loaded) 1
- Wire/Cable Type UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149211122
- Zoro # G405926032
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.04mm max. |
Wire Size AWG | 28 |
Details
Gender | Female-Pigtail |
Plating min - Mating | 0.889µm |
Circuits (Loaded) | 1 |
Wire/Cable Type | UL 1061 |
Current - Maximum per Contact | 1.0A |
Pitch - Mating Interface | 1.25mm |
Voltage - Maximum | 125V AC (RMS)/DC |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Termination Interface: Style | Crimp or Compression |
Color - Resin | Red |
Material - Metal | Phosphor Bronze |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, 1/4 (V327HDG)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Purple (HS3-100-10-PL)
- SENSORSWITCH Standard Range Sensor, Dual, 475 sq. ft. (NCM PDT 9 RJB)
- CRYDOM Solid State Relay, 90 to 280VAC, 10A (A2410)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- Molex Communication Cables