Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Tin Plated, 150.00Mm Length
Mfr # 2149211112
Zoro # G005926005
product price: $1.00
/ea
Sold in multiples of 3000 for $3,000.00
$3,000.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 214921
- Cable Length 150.00mm
- Plating min - Mating 0.889µm
- Single Ended Yes
- Wire Size AWG 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149211112
- Zoro # G005926005
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 28 |
Wire Insulation Diameter | 1.04mm max. |
Details
Series | 214921 |
Plating min - Mating | 0.889µm |
Single Ended | Yes |
Circuits (Loaded) | 1 |
Material - Plating Mating | Tin |
Voltage - Maximum | 125V AC (RMS)/DC |
Gender | Female-Pigtail |
Material - Plating Termination | Tin |
Wire/Cable Type | UL 1061 |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Phosphor Bronze |
Pitch - Mating Interface | 1.25mm |
Color - Resin | Black |
Current - Maximum per Contact | 1.0A |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Product Name | PicoBlade |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Perforated Panels, Fits 24x20, Gray, Ste (A24P20PP)
- SQUARE D Rotary Operating Mech 600Vac 250 Nema (9421LJ7)
- PANDUIT Butt Splice Connector, Blue, 1.040in., PK50 (BSV14X-L)
- INTERMATIC Electromechanical Timer, 24Hr, 3R, 40A (GM40AV)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- Molex Communication Cables