Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Gold Plated, 75.00Mm Length
Mfr # 2149212211
Zoro # G705925728
product price: $1.55
/ea
Sold in multiples of 65 for $100.75
$100.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 75.00mm
- Material - Plating Termination Tin
- Pitch - Mating Interface 1.25mm
- Material - Plating Mating Gold
- Single Ended Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149212211
- Zoro # G705925728
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 75.00mm |
Wire Insulation Diameter | 1.04mm max. |
Wire Size AWG | 26 |
Details
Material - Plating Termination | Tin |
Pitch - Mating Interface | 1.25mm |
Material - Plating Mating | Gold |
Single Ended | Yes |
Current - Maximum per Contact | 1.0A |
Circuits (Loaded) | 1 |
Voltage - Maximum | 125V AC (RMS)/DC |
Material - Metal | Phosphor Bronze |
Plating min - Mating | 0.380µm |
Color - Resin | Black |
Wire/Cable Type | UL 1061 |
Gender | Female-Pigtail |
Termination Interface: Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Perforated Panels, fits 20x20, Gray, Steel (A20N20MPP)
- US CABLE TIES Cable Tie, 4 in., 18 lb, UV Black Nylon, 1000PK (LD4B1000)
- ROXTEC GLAND Cable Gland, 0.13 to 0.65 in. dia. (RG M63/4)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- Molex Communication Cables