Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Gold Plated, 450.00Mm Length
Mfr # 2149212215
Zoro # G005925923
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214921
- Cable Length 450.00mm
- Material - Metal Phosphor Bronze
- Wire/Cable Type UL 1061
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149212215
- Zoro # G005925923
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Insulation Diameter | 1.04mm max. |
Wire Size AWG | 26 |
Details
Series | 214921 |
Material - Metal | Phosphor Bronze |
Wire/Cable Type | UL 1061 |
Termination Interface: Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Current - Maximum per Contact | 1.0A |
Pitch - Mating Interface | 1.25mm |
Voltage - Maximum | 125V AC (RMS)/DC |
Gender | Female-Pigtail |
Material - Plating Termination | Tin |
Plating min - Mating | 0.380µm |
Material - Plating Mating | Gold |
Color - Resin | Black |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Product Name | PicoBlade |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/2 In., 10 ft. L, Steel (858969)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE18X18X6SSNK)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 125A, 600V AC, Non-Indicating (TRS125R)
- AMPHENOL PT 19C 19#20 PIN PLUG (PT06A1419P027)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.25.10)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- Molex Communication Cables