Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Gold Plated, 450.00Mm Length
Mfr # 2149212115
Zoro # G805925765
product price: $1.35
/ea
Sold in multiples of 95 for $128.25
$128.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 450.00mm
- Color - Resin Black
- Material - Metal Phosphor Bronze
- Voltage - Maximum 125V AC (RMS)/DC
- Circuits (Loaded) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149212115
- Zoro # G805925765
- Country of Origin Thailand
- Category Communication Cables
Dimensions
Cable Length | 450.00mm |
Wire Insulation Diameter | 1.04mm max. |
Wire Size AWG | 26 |
Details
Color - Resin | Black |
Material - Metal | Phosphor Bronze |
Voltage - Maximum | 125V AC (RMS)/DC |
Circuits (Loaded) | 1 |
Plating min - Mating | 0.380µm |
Material - Plating Termination | Tin |
Gender | Female-Pigtail |
Material - Plating Mating | Gold |
Current - Maximum per Contact | 1.0A |
Wire/Cable Type | UL 1061 |
Pitch - Mating Interface | 1.25mm |
Termination Interface: Style | Crimp or Compression |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (TR-50222-12)
- HUBBELL 2.15" Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Smooth Finish, Silver (SS703)
- POWER FIRST Cable Connector, Rg6 (5LR16)
- ARMSTRONG 47K18 R37520B005 Switch-Rollout (47K18)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- Molex Communication Cables