Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Gold Plated, 300.00Mm Length
Mfr # 2149212124
Zoro # G005925763
product price: $1.00
/ea
Sold in multiples of 95 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214921
- Cable Length 300.00mm
- Material - Plating Mating Gold
- Wire Size AWG 26
- Circuits (Loaded) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149212124
- Zoro # G005925763
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 1.04mm max. |
Details
Series | 214921 |
Material - Plating Mating | Gold |
Circuits (Loaded) | 1 |
Gender | Female-Pigtail |
Wire/Cable Type | UL 1061 |
Material - Plating Termination | Tin |
Color - Resin | Red |
Voltage - Maximum | 125V AC (RMS)/DC |
Current - Maximum per Contact | 1.0A |
Pitch - Mating Interface | 1.25mm |
Termination Interface: Style | Crimp or Compression |
Plating min - Mating | 0.380µm |
Single Ended | Yes |
Material - Metal | Phosphor Bronze |
Product Name | PicoBlade |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 11" Long Heavy-Duty Natural Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-11N)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648NK)
- GENERAC Maintenance Kit, 530cc Engine (XG10000E, XP10000E) (5720)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-560-L)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- Molex Communication Cables