Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Gold Plated, 225.00Mm Length
Mfr # 2149212123
Zoro # G405925776
product price: $1.19
/ea
Sold in multiples of 2500 for $2,975.00
$2,975.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214921
- Cable Length 225.00mm
- Wire Insulation Diameter 1.04mm max.
- Voltage - Maximum 125V AC (RMS)/DC
- Wire/Cable Type UL 1061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149212123
- Zoro # G405925776
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 225.00mm |
Wire Insulation Diameter | 1.04mm max. |
Wire Size AWG | 26 |
Details
Series | 214921 |
Voltage - Maximum | 125V AC (RMS)/DC |
Wire/Cable Type | UL 1061 |
Material - Plating Termination | Tin |
Color - Resin | Red |
Pitch - Mating Interface | 1.25mm |
Circuits (Loaded) | 1 |
Plating min - Mating | 0.380µm |
Gender | Female-Pigtail |
Single Ended | Yes |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Gold |
Current - Maximum per Contact | 1.0A |
Termination Interface: Style | Crimp or Compression |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Product Name | PicoBlade |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, Blue Sleeve, 4/0 AWG - 250 kcmi (FSD91-27-Q)
- S&G TOOL AID BUSHING SPLITTER (SG91200)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, Polycarbonate (P 68 DRC BRN)
- EATON Illum Push Button Operator, 30mm, No Cap (E34XB024L)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- Molex Communication Cables