Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Gold Plated, 225.00Mm Length
Mfr # 2149212113
Zoro # G805925840
product price: $1.00
/ea
Sold in multiples of 95 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 225.00mm
- Material - Metal Phosphor Bronze
- Termination Interface: Style Crimp or Compression
- Wire Size AWG 26
- Circuits (Loaded) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149212113
- Zoro # G805925840
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 225.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 1.04mm max. |
Details
Material - Metal | Phosphor Bronze |
Termination Interface: Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Gender | Female-Pigtail |
Color - Resin | Black |
Wire/Cable Type | UL 1061 |
Plating min - Mating | 0.380µm |
Material - Plating Termination | Tin |
Material - Plating Mating | Gold |
Current - Maximum per Contact | 1.0A |
Voltage - Maximum | 125V AC (RMS)/DC |
Single Ended | Yes |
Pitch - Mating Interface | 1.25mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Vibration Switch, SPDT, 0.5- 7A, 120VAC (6000-105)
- HUBBELL WIRING DEVICE-KELLEMS Pull Chain Switch, Off/1On/2On/1&2On (RL120)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- ENM Counter, Hand Tally, 5 Gang, 4 Digits (M4505)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- Molex Communication Cables