Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Gold Plated, 150.00Mm Length
Mfr # 2149212112
Zoro # G005925817
product price: $1.19
/ea
Sold in multiples of 2500 for $2,975.00
$2,975.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 214921
- Cable Length 150.00mm
- Current - Maximum per Contact 1.0A
- Material - Metal Phosphor Bronze
- Plating min - Mating 0.380µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149212112
- Zoro # G005925817
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 1.04mm max. |
Details
Series | 214921 |
Current - Maximum per Contact | 1.0A |
Material - Metal | Phosphor Bronze |
Plating min - Mating | 0.380µm |
Voltage - Maximum | 125V AC (RMS)/DC |
Material - Plating Termination | Tin |
Gender | Female-Pigtail |
Circuits (Loaded) | 1 |
Material - Plating Mating | Gold |
Pitch - Mating Interface | 1.25mm |
Termination Interface: Style | Crimp or Compression |
Wire/Cable Type | UL 1061 |
Single Ended | Yes |
Color - Resin | Black |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Product Name | PicoBlade |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1/2 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT012025FB)
- GARDNER BENDER Compression Lug, 6 AWG Wire, 516 in Stud, Copper Contact, Silver (AML-201)
- TECHFLEX Fireflex Firesleeve Aero, 2" (FIA2.00RD4)
- BURNDY Insulated Multitap Connector, 1.25 In. L (1PL42)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- Molex Communication Cables