Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Gold (Au) Plating, 300.00Mm
Mfr # 2149212224
Zoro # G705925841
product price: $1.19
/ea
Sold in multiples of 2500 for $2,975.00
$2,975.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Wire/Cable Type UL 1061
- Voltage - Maximum 125V AC (RMS)/DC
- Material - Plating Mating Gold
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149212224
- Zoro # G705925841
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.04mm max. |
Wire Size AWG | 26 |
Details
Wire/Cable Type | UL 1061 |
Voltage - Maximum | 125V AC (RMS)/DC |
Material - Plating Mating | Gold |
Termination Interface: Style | Crimp or Compression |
Single Ended | Yes |
Plating min - Mating | 0.380µm |
Material - Metal | Phosphor Bronze |
Color - Resin | Red |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 1.0A |
Gender | Female-Pigtail |
Pitch - Mating Interface | 1.25mm |
Circuits (Loaded) | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Solid Wall Wiring Duct, 2"x2", 6ft (FS2X2WH6)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH321NRB)
- KNIPEX End Ferrules, 10 AWG (6mm2) Non-, PK100 (97 99 396)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101206G)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- Molex Communication Cables