Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Gold (Au) Plating, 300.00Mm
Mfr # 2149212114
Zoro # G605925835
product price: $1.19
/ea
Sold in multiples of 2500 for $2,975.00
$2,975.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214921
- Cable Length 300.00mm
- Wire Size AWG 26
- Material - Plating Termination Tin
- Voltage - Maximum 125V AC (RMS)/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149212114
- Zoro # G605925835
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 1.04mm max. |
Details
Series | 214921 |
Material - Plating Termination | Tin |
Voltage - Maximum | 125V AC (RMS)/DC |
Current - Maximum per Contact | 1.0A |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Gold |
Single Ended | Yes |
Color - Resin | Black |
Material - Metal | Phosphor Bronze |
Circuits (Loaded) | 1 |
Pitch - Mating Interface | 1.25mm |
Gender | Female-Pigtail |
Plating min - Mating | 0.380µm |
Wire/Cable Type | UL 1061 |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Product Name | PicoBlade |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, Silver, 1/4 (V345EG)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- HONEYWELL Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13 (GSAA01A1B)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Black (HT8AAHA)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- Molex Communication Cables