Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Gold (Au) Plating, 225.00Mm
Mfr # 2149212223
Zoro # G905925917
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214921
- Cable Length 225.00mm
- Gender Female-Pigtail
- Current - Maximum per Contact 1.0A
- Wire Size AWG 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149212223
- Zoro # G905925917
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 225.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 1.04mm max. |
Details
Series | 214921 |
Gender | Female-Pigtail |
Current - Maximum per Contact | 1.0A |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 125V AC (RMS)/DC |
Plating min - Mating | 0.380µm |
Single Ended | Yes |
Pitch - Mating Interface | 1.25mm |
Material - Metal | Phosphor Bronze |
Color - Resin | Red |
Wire/Cable Type | UL 1061 |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Material - Plating Mating | Gold |
Connector to Connector | PicoBlade Terminal-to-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | PicoBlade |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 48" Natural Nylon Plastic Cable Ties 50PK (08040)
- LEVITON Insert Blank Toggle Iv (80700-00I)
- SIEMENS Ovrload Relay, 11 to 16A, 3P, Class 10,690V (3RU21264AB0)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504G)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- Molex Communication Cables