Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Gold (Au) Plating, 150.00Mm
Mfr # 2149212222
Zoro # G705925940
product price: $1.69
/ea
Sold in multiples of 65 for $109.85
$109.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Circuits (Loaded) 1
- Material - Metal Phosphor Bronze
- Termination Interface: Style Crimp or Compression
- Voltage - Maximum 125V AC (RMS)/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149212222
- Zoro # G705925940
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.04mm max. |
Wire Size AWG | 26 |
Details
Circuits (Loaded) | 1 |
Material - Metal | Phosphor Bronze |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 125V AC (RMS)/DC |
Material - Plating Termination | Tin |
Gender | Female-Pigtail |
Wire/Cable Type | UL 1061 |
Material - Plating Mating | Gold |
Plating min - Mating | 0.380µm |
Pitch - Mating Interface | 1.25mm |
Single Ended | Yes |
Color - Resin | Red |
Current - Maximum per Contact | 1.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Blank Box Mount Wall Plates, Number of Gangs: 3 Nylon, Smooth Finish, White (NP33W)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 4" x 4" x 1' (6-Pack), Light Gray (D4X4LG6)
- ARMSTRONG 51W15 102317-01 Switch-Interlock (51W15)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GBGF7)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- Molex Communication Cables