Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Pigtail, Gold (Au) Plating, 150.00Mm
Mfr # 2149212212
Zoro # G205925976
product price: $1.55
/ea
Sold in multiples of 65 for $100.75
$100.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Gender Female-Pigtail
- Termination Interface: Style Crimp or Compression
- Pitch - Mating Interface 1.25mm
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149212212
- Zoro # G205925976
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.04mm max. |
Wire Size AWG | 26 |
Details
Gender | Female-Pigtail |
Termination Interface: Style | Crimp or Compression |
Pitch - Mating Interface | 1.25mm |
Color - Resin | Black |
Material - Metal | Phosphor Bronze |
Plating min - Mating | 0.380µm |
Voltage - Maximum | 125V AC (RMS)/DC |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Single Ended | Yes |
Wire/Cable Type | UL 1061 |
Current - Maximum per Contact | 1.0A |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- ZORO SELECT Mini Relay, SPST, 40A, 12VDC (5ZMU4)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8AAGAB)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (526)
- CAROL Comm Cable, Plenum, 18/4, 1000 Ft. (E3504S.30.03)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- Molex Communication Cables