Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Picoblade Female, Gold (Au) Plating
Mfr # 2149202224
Zoro # G205926072
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Termination Interface: Style Crimp or Compression
- Pitch - Mating Interface 1.25mm
- Color - Resin Red
- Voltage - Maximum 125V AC (RMS)/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2149202224
- Zoro # G205926072
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 26 |
Wire Insulation Diameter | 1.04mm max. |
Details
Termination Interface: Style | Crimp or Compression |
Pitch - Mating Interface | 1.25mm |
Color - Resin | Red |
Voltage - Maximum | 125V AC (RMS)/DC |
Material - Plating Mating | Gold |
Circuits (Loaded) | 1 |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 1.0A |
Gender | Female-Female |
Plating min - Mating | 0.380µm |
Wire/Cable Type | UL 1061 |
Material - Metal | Phosphor Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Push Button Operator, Clear (10250ED1164)
- EUCHNER 1NC/1NO Interlock Switch IP 67 (NZ1VZ-528E-M)
- SQUARE D Molded Case Circuit Breaker, QDA Series 200A, 2 Pole, 240V AC (QDA222002)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-75-1RL-V)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- Molex Communication Cables