Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Picoblade Female, Gold (Au) Plating
Mfr # 2149202214
Zoro # G305925883
Sold in multiples of 2500 for $2,975.00
$2,975.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214920
- Cable Length 300.00mm
- Circuits (Loaded) 1
- Pitch - Mating Interface 1.25mm
- Wire Insulation Diameter 1.04mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2149202214
- Zoro # G305925883
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.04mm max. |
Wire Size AWG | 26 |
Details
Series | 214920 |
Circuits (Loaded) | 1 |
Pitch - Mating Interface | 1.25mm |
Plating min - Mating | 0.380µm |
Current - Maximum per Contact | 1.0A |
Gender | Female-Female |
Material - Plating Termination | Tin |
Material - Metal | Phosphor Bronze |
Voltage - Maximum | 125V AC (RMS)/DC |
Wire/Cable Type | UL 1061 |
Color - Resin | Black |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Gold |
Single Ended | No |
Product Name | PicoBlade |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | PicoBlade Crimp Terminals |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 15.5 cu in, Octagon Box, 2 Gang, Steel, Octagon (325)
- LEGRAND Raceway, Series OFR, 8 ft., Black (OFRBC-8)
- LEVITON OUTLET DPLEX WHT 15A 2P (05252-0WS)
- HUBBELL Double Connector, 600VAC/250VDC, Ornge (HBLDMO)
- CAROL Comm Cable, Unshielded, 22/2, 1000 Ft. (C6348A.21.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 30 ft (25-3-PC-30-GY)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- Molex Communication Cables