Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Picoblade Female, Gold (Au) Plating
Mfr # 2149202213
Zoro # G105925830
product price: $1.19
/ea
Sold in multiples of 2500 for $2,975.00
$2,975.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 214920
- Cable Length 225.00mm
- Wire/Cable Type UL 1061
- Current - Maximum per Contact 1.0A
- Wire Insulation Diameter 1.04mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2149202213
- Zoro # G105925830
- Country of Origin Thailand
- Category Communication Cables
Dimensions
Cable Length | 225.00mm |
Wire Insulation Diameter | 1.04mm max. |
Wire Size AWG | 26 |
Details
Series | 214920 |
Wire/Cable Type | UL 1061 |
Current - Maximum per Contact | 1.0A |
Plating min - Mating | 0.380µm |
Material - Plating Mating | Gold |
Material - Plating Termination | Tin |
Material - Metal | Phosphor Bronze |
Voltage - Maximum | 125V AC (RMS)/DC |
Color - Resin | Black |
Pitch - Mating Interface | 1.25mm |
Termination Interface: Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Gender | Female-Female |
Product Name | PicoBlade |
Connector to Connector | PicoBlade Crimp Terminals |
Single Ended | No |
Assembly Configuration | Pre-crimped Lead Only |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 100 (TYS12-280)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 40A, Fast-Acting, 250V AC, Bolt-On (FWX-40A)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P125NGY)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 400 W Peak, 250 W Continuous, 1 Outlets (PIN482510500)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- Molex Communication Cables