Shop All Communication Cables
Molex
Pre-Crimped Lead Picoblade Female-To-Picoblade Female, Gold (Au) Plating
Mfr # 2149202212
Zoro # G305925869
Sold in multiples of 2500 for $2,975.00
$2,975.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Material - Plating Mating Gold
- Wire/Cable Type UL 1061
- Material - Plating Termination Tin
- Plating min - Mating 0.380µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2149202212
- Zoro # G305925869
- Country of Origin Thailand
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.04mm max. |
Wire Size AWG | 26 |
Details
Material - Plating Mating | Gold |
Wire/Cable Type | UL 1061 |
Material - Plating Termination | Tin |
Plating min - Mating | 0.380µm |
Termination Interface: Style | Crimp or Compression |
Pitch - Mating Interface | 1.25mm |
Color - Resin | Black |
Current - Maximum per Contact | 1.0A |
Circuits (Loaded) | 1 |
Voltage - Maximum | 125V AC (RMS)/DC |
Material - Metal | Phosphor Bronze |
Gender | Female-Female |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, Knob, 17 to 22A, 3P (3RV20214CA10)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 2.12 D (G1.5X2LG6)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (CN15GN3AB)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V02S)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- Molex Communication Cables