Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mx150 Male-To-Mx150 Male, Gold (Au) Plating, 600.00Mm
Mfr # 2163022226
Zoro # G605922568
product price: $3.49
/ea
Sold in multiples of 30 for $104.70
$104.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216302
- Application Power, Wire-to-Board, Wire-to-Wire
- Jacket Color Red
- Voltage 14V DC
- Wire Gauge 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163022226
- Zoro # G605922568
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 600 mm |
Wire Insulation Diameter | 2.70mm max. |
Cable Length | 600.00mm |
Wire Size (AWG) | 14 |
Details
Series | 216302 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Jacket Color | Red |
Voltage | 14V DC |
Wire Gauge | 14 AWG |
Conductor Material | High Performance Alloy (HPA) |
Wire/Cable Type | TXL |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Gold |
Product Name | MX150 |
Connector to Connector | MX150 Crimp Terminals |
Single Ended | No |
Gender | Male-Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 4.08 to 4.32A (A5.78)
- CARLON Clamp Conduit 2Hole Pvc 3/4In (E977EC-CTN)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 15" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT15)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- Molex High Temperature Lead Wire