Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mx150 Male-To-Mx150 Male, Gold (Au) Plating, 450.00Mm
Mfr # 2163022225
Zoro # G005922540
product price: $3.15
/ea
Sold in multiples of 30 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216302
- Application Power, Wire-to-Board, Wire-to-Wire
- Jacket Color Red
- Conductor Material High Performance Alloy (HPA)
- Voltage 14V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163022225
- Zoro # G005922540
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Wire Insulation Diameter | 2.70mm max. |
Wire Size (AWG) | 14 |
Cable Length | 450.00mm |
Details
Series | 216302 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Jacket Color | Red |
Conductor Material | High Performance Alloy (HPA) |
Voltage | 14V DC |
Wire Gauge | 14 AWG |
Single Ended | No |
Product Name | MX150 |
Termination Interface Style | Crimp or Compression |
Connector to Connector | MX150 Crimp Terminals |
Assembly Configuration | Pre-crimped Lead Only |
Circuits (Loaded) | 1 |
Wire/Cable Type | TXL |
Gender | Male-Male |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO280)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI25)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-32D)
- GREENGATE Slide Dimmer 0-10V, All-Load-White (WBSD-010SLD-W)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- Molex High Temperature Lead Wire