Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mx150 Male-To-Mx150 Male, Gold (Au) Plating, 450.00Mm
Mfr # 2163021225
Zoro # G305922325
Sold in multiples of 1250 for $3,187.50
$3,187.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216302
- Application Power, Wire-to-Board, Wire-to-Wire
- Jacket Color Black
- Conductor Material High Performance Alloy (HPA)
- Voltage 14V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2163021225
- Zoro # G305922325
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Wire Size (AWG) | 14 |
Cable Length | 450.00mm |
Wire Insulation Diameter | 2.70mm max. |
Details
Series | 216302 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Jacket Color | Black |
Conductor Material | High Performance Alloy (HPA) |
Voltage | 14V DC |
Wire Gauge | 14 AWG |
Gender | Male-Male |
Wire/Cable Type | TXL |
Termination Interface Style | Crimp or Compression |
Product Name | MX150 |
Single Ended | No |
Circuits (Loaded) | 1 |
Connector to Connector | MX150 Crimp Terminals |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Boot, Weatherproof, 15a (HBL7459V)
- GARDNER BENDER Heat Shrink Tubing, 1/4-1/8", 8 ft. Roll (HST-101)
- SQUARE D Manual Motor Starter, 14A, 600V, 3P (2510FG6)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged (N1C080806)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO Wire, High Temperature (LDWR-1021)
- Molex High Temperature Lead Wire