Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mx150 Male-To-Mx150 Male, Gold (Au) Plating, 300.00Mm
Mfr # 2163022224
Zoro # G605922537
Sold in multiples of 1250 for $2,812.50
$2,812.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216302
- Application Power, Wire-to-Board, Wire-to-Wire
- Voltage 14V DC
- Conductor Material High Performance Alloy (HPA)
- Wire Gauge 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2163022224
- Zoro # G605922537
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Insulation Diameter | 2.70mm max. |
Cable Length | 300.00mm |
Wire Size (AWG) | 14 |
Details
Series | 216302 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Voltage | 14V DC |
Conductor Material | High Performance Alloy (HPA) |
Wire Gauge | 14 AWG |
Jacket Color | Red |
Single Ended | No |
Circuits (Loaded) | 1 |
Termination Interface Style | Crimp or Compression |
Connector to Connector | MX150 Crimp Terminals |
Product Name | MX150 |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Gold |
Wire/Cable Type | TXL |
Gender | Male-Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 3.6" L Miniature Cable Tie BL PK 100 (TY523M-NDT)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34PB2-53X)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 11-3/4 in H, 4-3/4 in D (E12PBX)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (9AS3D24)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- Molex High Temperature Lead Wire