Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mx150 Male-To-Mx150 Male, Gold (Au) Plating, 225.00Mm
Mfr # 2163021223
Zoro # G405922416
Sold in multiples of 40 for $99.60
$99.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Length 225 mm
- Wire Gauge 14 AWG
- Conductor Material High Performance Alloy (HPA)
- Jacket Color Black
- Voltage 14V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2163021223
- Zoro # G405922416
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Details
Wire Gauge | 14 AWG |
Conductor Material | High Performance Alloy (HPA) |
Jacket Color | Black |
Voltage | 14V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 12; 13, Non Hinged Clamp (A606NF)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (QO2175SB)
- SIEMENS Push Button Control Station, Up/Down/Stop (52C332S)
- SOUTHWIRE 16 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (55668023)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- Molex High Temperature Lead Wire