Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mx150 Male-To-Mx150 Male, Gold (Au) Plating, 150.00Mm
Mfr # 2163021222
Zoro # G005922373
product price: $1.99
/ea
Sold in multiples of 1250 for $2,487.50
$2,487.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216302
- Application Power, Wire-to-Board, Wire-to-Wire
- Spool Length 150 mm
- Conductor Material High Performance Alloy (HPA)
- Voltage 14V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163021222
- Zoro # G005922373
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Cable Length | 150.00mm |
Wire Size (AWG) | 14 |
Wire Insulation Diameter | 2.70mm max. |
Details
Series | 216302 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Conductor Material | High Performance Alloy (HPA) |
Voltage | 14V DC |
Wire Gauge | 14 AWG |
Jacket Color | Black |
Termination Interface Style | Crimp or Compression |
Gender | Male-Male |
Assembly Configuration | Pre-crimped Lead Only |
Product Name | MX150 |
Material - Plating Mating | Gold |
Connector to Connector | MX150 Crimp Terminals |
Single Ended | No |
Wire/Cable Type | TXL |
Circuits (Loaded) | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, 30.00" H, 24.00" W (NP3024CG)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Black (SECP21BA)
- ABB Liquid Tight Connector, 1 in., Silver (2540-3)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM83A)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO Wire, High Temperature (LDWR-1021)
- Molex High Temperature Lead Wire