Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mx150 Female-To-Mx150 Female, Tin (Sn) Plating, 600.00Mm
Mfr # 2163002126
Zoro # G005922731
product price: $2.25
/ea
Sold in multiples of 45 for $101.25
$101.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216300
- Application Power, Wire-to-Board, Wire-to-Wire
- Voltage 14V DC
- Jacket Color Red
- Spool Length 600 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163002126
- Zoro # G005922731
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 600 mm |
Cable Length | 600.00mm |
Wire Insulation Diameter | 2.70mm max. |
Wire Size (AWG) | 14 |
Details
Series | 216300 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Voltage | 14V DC |
Jacket Color | Red |
Wire Gauge | 14 AWG |
Conductor Material | High Performance Alloy (HPA) |
Single Ended | No |
Wire/Cable Type | TXL |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | MX150 Crimp Terminals |
Material - Plating Mating | Tin |
Gender | Female-Female |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 1 |
Product Name | MX150 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Dual Pair DIN Rail Data Line Protector, 2-Pair (4 Wire+ Ground), 12V, Ul 497B (DLA2-12D3)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBU1C-RD)
- ALLEN TEL 24 AWG Solid Wire-8-Contact Round Cord Modular Phone Plug (AT8X8RCSC-24)
- GIZMO 1901 EMT One Hole Strap Gray - 0.5 in., 100PK (GI156493)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- Molex High Temperature Lead Wire