Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mx150 Female-To-Mx150 Female, Tin (Sn) Plating, 450.00Mm
Mfr # 2163002125
Zoro # G405922737
product price: $1.99
/ea
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216300
- Application Power, Wire-to-Board, Wire-to-Wire
- Conductor Material High Performance Alloy (HPA)
- Spool Length 450 mm
- Wire Gauge 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163002125
- Zoro # G405922737
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Wire Size (AWG) | 14 |
Cable Length | 450.00mm |
Wire Insulation Diameter | 2.70mm max. |
Details
Series | 216300 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Conductor Material | High Performance Alloy (HPA) |
Wire Gauge | 14 AWG |
Voltage | 14V DC |
Jacket Color | Red |
Gender | Female-Female |
Material - Plating Mating | Tin |
Wire/Cable Type | TXL |
Circuits (Loaded) | 1 |
Product Name | MX150 |
Termination Interface Style | Crimp or Compression |
Connector to Connector | MX150 Crimp Terminals |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 10kA at 125V AC (BP/GMA-500MA)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8FBRF3)
- CANTEX Elbow, 45 Degree, 2 In., PVC, 13-1/2 In. L (5121008)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Hinged (A12N124)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- Molex High Temperature Lead Wire