Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mx150 Female-To-Mx150 Female, Tin (Sn) Plating, 300.00Mm
Mfr # 2163002124
Zoro # G605922476
product price: $1.45
/ea
Sold in multiples of 1500 for $2,175.00
$2,175.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216300
- Application Power, Wire-to-Board, Wire-to-Wire
- Spool Length 300 mm
- Wire Gauge 14 AWG
- Voltage 14V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163002124
- Zoro # G605922476
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Cable Length | 300.00mm |
Wire Insulation Diameter | 2.70mm max. |
Wire Size (AWG) | 14 |
Details
Series | 216300 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Wire Gauge | 14 AWG |
Voltage | 14V DC |
Jacket Color | Red |
Conductor Material | High Performance Alloy (HPA) |
Product Name | MX150 |
Wire/Cable Type | TXL |
Gender | Female-Female |
Termination Interface Style | Crimp or Compression |
Single Ended | No |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Tin |
Connector to Connector | MX150 Crimp Terminals |
Circuits (Loaded) | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE VGA-Cat5/6 Extender, Up to 1000ft, EDID (B130-101-2)
- VAST Springless Nut, 3/8-16"X3/8"Hot Dip, PK100 (V220 3/8G-100)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2424)
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 125VAC (HBL65W47)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- Molex High Temperature Lead Wire