Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mx150 Female-To-Mx150 Female, Tin (Sn) Plating, 150.00Mm
Mfr # 2163002122
Zoro # G505922521
product price: $1.29
/ea
Sold in multiples of 75 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216300
- Application Power, Wire-to-Board, Wire-to-Wire
- Voltage 14V DC
- Jacket Color Red
- Wire Gauge 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163002122
- Zoro # G505922521
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Cable Length | 150.00mm |
Wire Insulation Diameter | 2.70mm max. |
Wire Size (AWG) | 14 |
Details
Series | 216300 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Voltage | 14V DC |
Jacket Color | Red |
Wire Gauge | 14 AWG |
Conductor Material | High Performance Alloy (HPA) |
Product Name | MX150 |
Circuits (Loaded) | 1 |
Material - Plating Mating | Tin |
Termination Interface Style | Crimp or Compression |
Wire/Cable Type | TXL |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | No |
Gender | Female-Female |
Connector to Connector | MX150 Crimp Terminals |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 16 AWG, 250' Length, 0.0510" Diameter, Silver (16N80250)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 2", Steel (2238)
- 3M 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV14-10Q)
- EATON B-LINE Conduit Clamp, Steel, Zinc Plated (BL1400)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- Molex High Temperature Lead Wire