Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mx150 Female-To-Mx150 Female, Gold (Au) Plating, 450.00Mm
Mfr # 2163002225
Zoro # G705922673
product price: $2.15
/ea
Sold in multiples of 1250 for $2,687.50
$2,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216300
- Application Power, Wire-to-Board, Wire-to-Wire
- Conductor Material High Performance Alloy (HPA)
- Spool Length 450 mm
- Wire Gauge 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163002225
- Zoro # G705922673
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Wire Insulation Diameter | 2.70mm max. |
Cable Length | 450.00mm |
Wire Size (AWG) | 14 |
Details
Series | 216300 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Conductor Material | High Performance Alloy (HPA) |
Wire Gauge | 14 AWG |
Jacket Color | Red |
Voltage | 14V DC |
Product Name | MX150 |
Connector to Connector | MX150 Crimp Terminals |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Gold |
Assembly Configuration | Pre-crimped Lead Only |
Wire/Cable Type | TXL |
Circuits (Loaded) | 1 |
Gender | Female-Female |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- CANTEX Conduit Outlet Body, PVC, LL (5133649)
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., GRC (876638)
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RAD-187)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- Molex High Temperature Lead Wire