Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mx150 Female-To-Mx150 Female, Gold (Au) Plating, 225.00Mm
Mfr # 2163001223
Zoro # G705922581
product price: $1.79
/ea
Sold in multiples of 1250 for $2,237.50
$2,237.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Material High Performance Alloy (HPA)
- Voltage 14V DC
- Spool Length 225 mm
- Wire Gauge 14 AWG
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163001223
- Zoro # G705922581
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 225 mm |
Details
Conductor Material | High Performance Alloy (HPA) |
Voltage | 14V DC |
Wire Gauge | 14 AWG |
Jacket Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074-09-3513)
- MERSEN IEC Switch, UL508, 80A, 3P (M803)
- ANCOR 8 AWG - 1/4" Nylon Ring Terminal - 100-Pack (222234)
- MERSEN IEC Switch, UL508, 25A, 3P (M253)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO Wire, High Temperature (LDWR-1014)
- Molex High Temperature Lead Wire