Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mx150 Female-To-Mx150 Female, Gold (Au) Plating, 150.00Mm
Mfr # 2163002222
Zoro # G505922644
product price: $1.59
/ea
Sold in multiples of 1250 for $1,987.50
$1,987.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216300
- Application Power, Wire-to-Board, Wire-to-Wire
- Jacket Color Red
- Conductor Material High Performance Alloy (HPA)
- Voltage 14V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2163002222
- Zoro # G505922644
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Cable Length | 150.00mm |
Wire Size (AWG) | 14 |
Wire Insulation Diameter | 2.70mm max. |
Details
Series | 216300 |
Application | Power, Wire-to-Board, Wire-to-Wire |
Jacket Color | Red |
Conductor Material | High Performance Alloy (HPA) |
Voltage | 14V DC |
Wire Gauge | 14 AWG |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Mating | Gold |
Product Name | MX150 |
Wire/Cable Type | TXL |
Single Ended | No |
Circuits (Loaded) | 1 |
Connector to Connector | MX150 Crimp Terminals |
Gender | Female-Female |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Drop Ceiling Connector, Ivory (PN05F86V)
- CAROL 10 AWG 3 Conductor Carolprene Portable Cord 600V 100 ft. BK (00.82JO.27255)
- RACO EMT COMPR CPLNG"SUL 2" DIE CAST ZINC (2838)
- DAYTON Illum Selector Switch, 2 Pos, 22mm, Green (30G289)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 482 F (LDWR-1049)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- Molex High Temperature Lead Wire