Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mini-Fit Sr. Male-To-Mini-Fit Sr. Male, Gold (Au) Plating
Mfr # 2174822224
Zoro # G305922561
Sold in multiples of 300 for $2,385.00
$2,385.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217482
- Application Power, Wire-to-Wire
- Number of Rows 1
- Cable Length 300.00mm
- Circuits (Loaded) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2174822224
- Zoro # G305922561
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 300.00mm |
Wire Size (AWG) | 8 |
Wire Insulation Diameter | 6.60mm max. |
Details
Series | 217482 |
Application | Power, Wire-to-Wire |
Number of Rows | 1 |
Circuits (Loaded) | 1 |
Plating min - Mating | 0.762µm |
Assembly Configuration | Pre-crimped Lead Only |
Color - Resin | Red |
Wire/Cable Type | UL 10669 |
Connector to Connector | Mini-Fit Sr. Crimp Terminals |
Material - Metal | High Performance Alloy (HPA) |
Product Name | Mini-Fit Sr. |
Gender | Male-Male |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 50.0A |
Single Ended | No |
Lock to Mating Part | Yes |
Material - Resin | PVC |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSENTRA COMPONENTS Heavy Duty Nylon Cable Clamps- 1/2", Black, PK 1000 (CT-NCC-050-1000-BK)
- LUTRON Dimmers, Diva, CFL/LED, Light Almond (DVCL-153P-LA)
- POWER FIRST Outlet Strip, 6 Outlets, Beige, 6 ft. Cord (36864)
- IFM Inductive Proximity Sensor, 50 mm L (IE5287)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO Wire, High Temperature (LDWR-1020)
- Molex High Temperature Lead Wire