Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mini-Fit Sr. Male-To-Mini-Fit Sr. Male, Gold (Au) Plating
Mfr # 2174821225
Zoro # G505922538
Sold in multiples of 250 for $2,347.50
$2,347.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 217482
- Application Power, Wire-to-Wire
- Material - Plating Mating Gold
- Lock to Mating Part Yes
- Plating min - Mating 0.762µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2174821225
- Zoro # G505922538
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 8 |
Wire Insulation Diameter | 6.60mm max. |
Cable Length | 450.00mm |
Details
Series | 217482 |
Application | Power, Wire-to-Wire |
Material - Plating Mating | Gold |
Lock to Mating Part | Yes |
Plating min - Mating | 0.762µm |
Connector to Connector | Mini-Fit Sr. Crimp Terminals |
Number of Rows | 1 |
Termination Interface Style | Crimp or Compression |
Material - Metal | High Performance Alloy (HPA) |
Color - Resin | Black |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Termination | Tin |
Product Name | Mini-Fit Sr. |
Wire/Cable Type | UL 10669 |
Gender | Male-Male |
Material - Resin | PVC |
Current - Maximum per Contact | 50.0A |
Single Ended | No |
Circuits (Loaded) | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Three Piece Coupling, 3/4" Conduit (1503)
- DAYTON Control Transformer, 100 VA, 55°C, 120V AC, 208/240/480V AC (31EJ49)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 10 (TYS12-280C-10)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Locknut, 50PK (LN125)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- Molex High Temperature Lead Wire