Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mini-Fit Sr. Male-To-Mini-Fit Sr. Male, Gold (Au) Plating
Mfr # 2174821224
Zoro # G105922570
product price: $7.95
/ea
Sold in multiples of 300 for $2,385.00
$2,385.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217482
- Application Power, Wire-to-Wire
- Wire/Cable Type UL 10669
- Wire Insulation Diameter 6.60mm max.
- Circuits (Loaded) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2174821224
- Zoro # G105922570
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 6.60mm max. |
Cable Length | 300.00mm |
Wire Size (AWG) | 8 |
Details
Series | 217482 |
Application | Power, Wire-to-Wire |
Wire/Cable Type | UL 10669 |
Circuits (Loaded) | 1 |
Product Name | Mini-Fit Sr. |
Current - Maximum per Contact | 50.0A |
Connector to Connector | Mini-Fit Sr. Crimp Terminals |
Single Ended | No |
Termination Interface Style | Crimp or Compression |
Material - Metal | High Performance Alloy (HPA) |
Plating min - Mating | 0.762µm |
Color - Resin | Black |
Gender | Male-Male |
Material - Resin | PVC |
Number of Rows | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Lock to Mating Part | Yes |
Material - Plating Termination | Tin |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 25A, 250V AC, Non-Indicating (NON-25)
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 15A, Fast-Acting, 700V AC, Bolt-On (FWP-15B)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 8A, 600V AC, Non-Indicating (KLDR008)
- ADVANCE CABLE TIES 4 18lb Natural/ White Cable Tie 100/BG (AL-04-18-9-C)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- Molex High Temperature Lead Wire