Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mini-Fit Sr. Male-To-Mini-Fit Sr. Male, Gold (Au) Plating
Mfr # 2174821223
Zoro # G205922418
product price: $6.75
/ea
Sold in multiples of 350 for $2,362.50
$2,362.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217482
- Application Power, Wire-to-Wire
- Product Name Mini-Fit Sr.
- Material - Resin PVC
- Wire/Cable Type UL 10669
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2174821223
- Zoro # G205922418
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 225.00mm |
Wire Size (AWG) | 8 |
Wire Insulation Diameter | 6.60mm max. |
Details
Series | 217482 |
Application | Power, Wire-to-Wire |
Product Name | Mini-Fit Sr. |
Material - Resin | PVC |
Wire/Cable Type | UL 10669 |
Single Ended | No |
Material - Metal | High Performance Alloy (HPA) |
Connector to Connector | Mini-Fit Sr. Crimp Terminals |
Termination Interface Style | Crimp or Compression |
Color - Resin | Black |
Lock to Mating Part | Yes |
Gender | Male-Male |
Material - Plating Mating | Gold |
Assembly Configuration | Pre-crimped Lead Only |
Circuits (Loaded) | 1 |
Number of Rows | 1 |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 50.0A |
Plating min - Mating | 0.762µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Metal Edge Clip, 1 To 2 Use-2 Wires, 90 Degree Bend (100 Pack), 100PK (MEC100-90-PV-C)
- PANDUIT Ldph10 Hinged, 2-Piece Power Rated Raceway, 1 FT (8 PACK) (LDPH10IG8-A)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LR00)
- SCHNEIDER ELECTRIC Drilled front plate, Harmony XAP, XB2 SL, metal, 1 cut out, 72x72mm, 22mm (XAPE301)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO Wire, High Temperature (LDWR-1013)
- Molex High Temperature Lead Wire