Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mini-Fit Sr. Male-To-Mini-Fit Sr. Male, Gold (Au) Plating
Mfr # 2174821222
Zoro # G205922388
Sold in multiples of 400 for $2,700.00
$2,700.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217482
- Application Power, Wire-to-Wire
- Lock to Mating Part Yes
- Color - Resin Black
- Assembly Configuration Pre-crimped Lead Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2174821222
- Zoro # G205922388
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 6.60mm max. |
Wire Size (AWG) | 8 |
Cable Length | 150.00mm |
Details
Series | 217482 |
Application | Power, Wire-to-Wire |
Lock to Mating Part | Yes |
Color - Resin | Black |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Termination | Tin |
Material - Resin | PVC |
Circuits (Loaded) | 1 |
Plating min - Mating | 0.762µm |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Gold |
Gender | Male-Male |
Connector to Connector | Mini-Fit Sr. Crimp Terminals |
Product Name | Mini-Fit Sr. |
Number of Rows | 1 |
Single Ended | No |
Wire/Cable Type | UL 10669 |
Material - Metal | High Performance Alloy (HPA) |
Current - Maximum per Contact | 50.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF363RPVPG)
- EATON Current Sensing Rly, 1to150A, Self Powered (ECSNCASC)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21M1)
- USA INDUSTRIALS Aftermarket Allen-Bradley Series K Control Coil - Replaces 71A86, Size 1 (AB01120)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO Wire, High Temperature (LDWR-1021)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- Molex High Temperature Lead Wire