Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mini-Fit Jr. Male-To-Pigtail, Tin (Sn) Plating, 75.00Mm Length
Mfr # 2153432121
Zoro # G405922256
Sold in multiples of 75 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215343
- Application Power, Wire-to-Wire
- Standards UL 1015
- Voltage 600V
- Max. Amps 9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153432121
- Zoro # G405922256
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Cable Length | 75.00mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size (AWG) | 16 |
Details
Series | 215343 |
Application | Power, Wire-to-Wire |
Standards | UL 1015 |
Voltage | 600V |
Max. Amps | 9 A |
Conductor Material | Brass |
Jacket Color | Red |
Wire Gauge | 16 AWG |
Termination Interface Style | Crimp or Compression |
Current - Maximum per Contact | 9.0A |
Material - Plating Mating | Tin |
Product Name | Mini-Fit Jr. |
Connector to Connector | Mini-Fit Jr. Term-to-Pigtail |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Termination | Tin |
Gender | Male-Pigtail |
Circuits (Loaded) | 1 |
Single Ended | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 50A, 2 Pole, 277/480V AC (GHB2050)
- HONEYWELL BLACK PUSHBUTTON (2PB11-T2)
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 1 Pole, 230/400V AC, C Curve (5SY61017)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A (9452ANPB)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- Molex High Temperature Lead Wire