Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mini-Fit Jr. Male-To-Mini-Fit Jr. Male, Tin (Sn) Plating
Mfr # 2153421125
Zoro # G005922571
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215342
- Application Power, Wire-to-Wire
- Voltage 600V
- Wire Gauge 16 AWG
- Spool Length 450 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153421125
- Zoro # G005922571
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 450 mm |
Wire Insulation Diameter | 1.80-3.10mm |
Wire Size (AWG) | 16 |
Cable Length | 450.00mm |
Details
Series | 215342 |
Application | Power, Wire-to-Wire |
Voltage | 600V |
Wire Gauge | 16 AWG |
Max. Amps | 9 A |
Conductor Material | Brass |
Jacket Color | Black |
Standards | UL 1015 |
Product Name | Mini-Fit Jr. |
Termination Interface Style | Crimp or Compression |
Gender | Male-Male |
Circuits (Loaded) | 1 |
Connector to Connector | Mini-Fit Jr. Crimp Terminals |
Single Ended | No |
Material - Plating Mating | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Material - Plating Termination | Tin |
Current - Maximum per Contact | 9.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPE SOLAR Inverter Cable, 5 ft., 4 AWG (GS-CBL-INV-5)
- STA-KON 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (14RB-14)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Red, 30mm (9001R24)
- PANDUIT Ferrule, 20 AWG, PP, 3/8in., PK500 (FSD75-6-D)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 482 F (LDWR-1050)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO High temp Lead Wire, 20Ga, Black (LDWR-1079)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- Molex High Temperature Lead Wire