Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mini-Fit Jr. Male-To-Mini-Fit Jr. Male, Tin (Sn) Plating
Mfr # 2153421122
Zoro # G005922717
product price: $1.15
/ea
Sold in multiples of 1500 for $1,725.00
$1,725.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215342
- Application Power, Wire-to-Wire
- Spool Length 150 mm
- Wire Gauge 16 AWG
- Max. Amps 9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153421122
- Zoro # G005922717
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 150 mm |
Cable Length | 150.00mm |
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 1.80-3.10mm |
Details
Series | 215342 |
Application | Power, Wire-to-Wire |
Wire Gauge | 16 AWG |
Max. Amps | 9 A |
Standards | UL 1015 |
Jacket Color | Black |
Voltage | 600V |
Conductor Material | Brass |
Termination Interface Style | Crimp or Compression |
Current - Maximum per Contact | 9.0A |
Assembly Configuration | Pre-crimped Lead Only |
Single Ended | No |
Connector to Connector | Mini-Fit Jr. Crimp Terminals |
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
Product Name | Mini-Fit Jr. |
Circuits (Loaded) | 1 |
Gender | Male-Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Electronic position indicators, DD51-E-SST-IP65 F.1/2-C2 (DD51-E (inch sizes))
- ACT Heavy Duty Cable Tie, L 8", 120 Lbs, Black (8-120-UV-100)
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR6426)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C888)
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F (LDWR-1042)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- Molex High Temperature Lead Wire