Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mini-Fit Jr. Male-To-Mini-Fit Jr. Male, Tin (Sn) Plating
Mfr # 2153421121
Zoro # G405922652
product price: $1.29
/ea
Sold in multiples of 75 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215342
- Application Power, Wire-to-Wire
- Standards UL 1015
- Voltage 600V
- Spool Length 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153421121
- Zoro # G405922652
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Spool Length | 75 mm |
Cable Length | 75.00mm |
Wire Size (AWG) | 16 |
Wire Insulation Diameter | 1.80-3.10mm |
Details
Series | 215342 |
Application | Power, Wire-to-Wire |
Standards | UL 1015 |
Voltage | 600V |
Wire Gauge | 16 AWG |
Jacket Color | Black |
Conductor Material | Brass |
Max. Amps | 9 A |
Product Name | Mini-Fit Jr. |
Single Ended | No |
Termination Interface Style | Crimp or Compression |
Current - Maximum per Contact | 9.0A |
Gender | Male-Male |
Circuits (Loaded) | 1 |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Assembly Configuration | Pre-crimped Lead Only |
Connector to Connector | Mini-Fit Jr. Crimp Terminals |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wall Plate, 9 Port (IFP29W)
- EATON BUSSMANN Pwr Dist Block, 255A, 3P, 6AWG-250 MCM, 600V (16003-3)
- SUPERIOR ELECTRIC 25 Feet 16 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163-25)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" Insulated Ring Terminals 20PK (69944)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO Wire, High Temperature (LDWR-1020)
- Molex High Temperature Lead Wire