Shop All High Temperature Lead Wire
Molex
Pre-Crimped Lead Mini-Fit Jr. Male-To-Mini-Fit Jr. Male, Gold (Au) Plating
Mfr # 2153422224
Zoro # G005922427
product price: $1.35
/ea
Sold in multiples of 1250 for $1,687.50
$1,687.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215342
- Application Power, Wire-to-Wire
- Max. Amps 9 A
- Standards UL 1015
- Conductor Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153422224
- Zoro # G005922427
- Country of Origin Thailand
- Category High Temperature Lead Wire
Dimensions
Spool Length | 300 mm |
Wire Size (AWG) | 16 |
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.80-3.10mm |
Details
Series | 215342 |
Application | Power, Wire-to-Wire |
Max. Amps | 9 A |
Standards | UL 1015 |
Conductor Material | Brass |
Wire Gauge | 16 AWG |
Jacket Color | Red |
Voltage | 600V |
Material - Plating Termination | Tin |
Connector to Connector | Mini-Fit Jr. Crimp Terminals |
Single Ended | No |
Termination Interface Style | Crimp or Compression |
Product Name | Mini-Fit Jr. |
Current - Maximum per Contact | 9.0A |
Circuits (Loaded) | 1 |
Assembly Configuration | Pre-crimped Lead Only |
Gender | Male-Male |
Material - Plating Mating | Gold |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (37112003)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 2 Pole, 240/415/440V AC, C Curve (M9F22263)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No (XTMC6A10A)
- DIGITAL DELIGHTS 12 in. 4 TR Outlet Hardwired Plug Strip; White (DI1539090)
- TEMPCO Wire, High Temperature (LDWR-1022)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- Molex High Temperature Lead Wire